Take 15% off your entire order!

Offer applied at checkout

G-10 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long

G-10 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long

Item #: WBB2358282

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $295.95

Save $14.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

G-10 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long

Grade G-10 Garolite is composed of a continuous woven glass fabric laminated with an epoxy resin. It is wide ulsed for its excellent mechanical strength. G10 Garolite is typically used in applications where the strength to size ratio is critical such as with terminal boards, sleeves, and structural components.

Product Specifications

  • WIDTH FEET2
  • HARDNESSRockwell M110
  • TEMPERATURE RANGE280° F
  • COLOR FINISHYellow
  • THICKNESS INCHES3/8
  • WIDTH INCHES24
  • GRADEG-10
  • LENGTH INCHES48
  • MANUFACTURERS PART NUMBERBULK-CS-GG10-6
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)40000
  • LENGTH FEET4
  • DESCRIPTIONG-10 Garolite Sheet
  • MATERIALG-10 Garolite
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPESheet
  • DENSITY.072 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

LE Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long

Item #: B2364151

Not Yet Rated

Usually ships in 2 to 5 days

$226.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
G-10 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long

G-10 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long

Item #: WBB2358282

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant