Take 15% off your entire order!

Offer applied at checkout

G-7 Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long

G-7 Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long

Item #: WBB2359908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $650.00

$108.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

G-7 Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long

Grade G-7 Garolite is composed of a continuous glass fabric laminated with a silicone resin. It exhibits good electrical properties in humid conditions and is also used in situations where high heat and arc resistance is required. G-7 Garolite is commonly seen in electrical insulation and heat insulation.

Product Specifications

  • WIDTH FEET3
  • HARDNESSRockwell M100
  • TEMPERATURE RANGE420° F
  • COLOR FINISHOff-White
  • THICKNESS INCHES1/8
  • WIDTH INCHES36
  • GRADEG-7
  • LENGTH INCHES48
  • MANUFACTURERS PART NUMBERBULK-CS-GG7-185
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)18000
  • LENGTH FEET4
  • DESCRIPTIONG-7 Garolite Sheet
  • MATERIALG-7 Garolite
  • CERTIFICATION/APPROVALUL 94 V-O
  • SHAPESheet
  • BRANDUSA Sealing
  • DENSITY.064 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

G-7 Garolite Sheet - 3/16" Thick x 36" Wide x 48" Long

Item #: B2364014

Not Yet Rated

Usually ships in 2 to 5 days

$835.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
G-7 Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long

G-7 Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long

Item #: WBB2359908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant