The Vertical Dead Bolt series is a classic combination lock that is durable, secure, and easy to use. The automatic locking system makes it easy for end users to simply shut their locker and protect their items. For increased ease of use all locks are standard with an ergonomic dial, complete with a grip ring and non-slip coating. The patent pending button guard still allows the locker to function even when overstuffed. Ergonomic dial with grip ring and non-slip coating. The 1930 locks are available in both right or left-hinged options, as well as ADA compliant models.
Features:
- Intended for multi-point/gravity lift lockers
- Ergonomic dial with grip ring and non-slip coating
- 7 pre-set combinations for extended usage
- Supervisory key control access
- Automatic locking
- Nut channels for easy installation
- 3-digit dialing combination with 5-pin tumbler key plug
- Similar in operation to Master Lock 1630/1631
- Button guard to protect lock function from overstuffed lockers
- Includes 2 mounting nuts
Note: Supervisory Control Key Sold Separately