Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amko Displays

Model # :WBB2706281

MPN #: ADA305AF

Accucold Built-In Vaccine Freezer, 2.47 CuFt, ADA, 19-3/4"W x 22-1/2"D x 31-3/4"H, White Handle

Product Description
Built-in undercounter -25°C ADA compliant commercially-approved all-freezer in white with lock, digital controls, interior baskets, hospital cord with 'green dot' plug, factory installed access port, and manual defrost operation. The Parts and Labor Warranty is Valid for 1 Year and the Compressor Warranty is Valid for 5 Years.

Includes:
  • Factory-Installed Lock
  • Hospital Grade Cord With 'Green Dot' Plug


PRICE
$1,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth22-1/2 in
Height32 in
Weight65 lbs

Product Details

Cabinet Color FamilyWhite
Lock TypeKeyed Lock
Number of Adjustable ShelvesNo
DisplayY
Door TypeSolid
Temperature ControlY
Number of Drawers3
Door SwingRHD
Defrost TypeManual
MaterialMetal
Number of Shelves0
HandleSide-Mounted Handle
Door Color FamilyWhite
Manufacturers Part NumberADA305AF
BrandAmko Displays
TypeVaccine Freezer
Shelf TypeDrawers
ColorWhite
Amperage1.1 A
Temperature Range-12° to -25°C
StyleUndercounter
Capacity2.47 ft³
Number of Doors1
Voltage115 V
DescriptionBuilt-In Vaccine Freezer, ADA Compliant
Thermostat TypeDigital
Refrigerant TypeR600a

Warranty

WarrantyParts & Labor: 1 Year, Compressor: 5 Years

Compliance & Certifications

CertificationsETL-S, ETL-C
ADA CompliantYes