Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :T9FB3140105

MPN #: ARG6PV456

Accucold ADA Height Vaccine Refrigerator, 6 Cu.Ft. Capacity, 119 lb. Weight, Glass Door

Product Description
Features:
  • Certified to NSF/ANSI 456 Vaccine Storage Standard
  • Purpose-built design
  • ADA Compliant: Just under 32" tall designed to fit under ADA compliant counters
  • Recessed installation capable: Versatile design allows recessed installation under counters or freestanding use
  • +/-1ºC Variation: The published temperature variation is derived from the maximum deviation of an NTC sensor in a 1 oz. vial located nearest the chamber geometric center during a 24 hour test period
  • Certificate of calibration included: 2-year calibration certificate included for your records
  • Antimicrobial silver ion-coated handle
  • Adjustable temperature: Intuitive controls let you adjust the interior temperature between +2 to +8ºC
  • Temperature alarm
  • Remote alarm contacts
  • Automatic defrost with adjustable cycle defrost
  • Access port: Includes a pre-installed 1/2" probe hole in the right interior wall to allow easier connection to user-provided monitoring equipment
  • Open door alarm: Alarm will sound if the door is left ajar for over 4 minutes (adjustable from 1-99 minutes)
  • Audible power failure alarm: Battery-powered alarm sounds if the power connection is interrupted
  • Sensor failure alarm: Audible and visual alarm warns if the sensor is disrupted
  • Password protection: Control panel requires password entry to adjust the parameters beyond the set point
  • Microprocessor control panel: Digital controls with a large LED readout in Celsius or Fahrenheit for intuitive temperature management
  • Resettable min/max display
  • Factory-installed lock: Keyed lock conveniently located towards the top of the door for added security (2 keys included)
  • Adjustable plastic-coated wire shelves for improved circulation Multiple shelf positions spaced at 1/2" to accommodate virtually any size
  • Hospital grade cord with 'green dot' plug Secure three-pronged cord for added unit safety
  • Durable interior: Walls are constructed from white powder coated metal for added strength and improved temperature retention
  • Interior light: Energy efficient LED lighting with internal on/off switch
  • Self-closing door
  • Double pane tempered glass door
  • Right hand door swing: For this unit with the door opening from the other side, order with option "LHD" or as SKU ARG1PV456LHD
  • Magnetic door gasket: Quality door gaskets ensure a tight seal for energy savings and improved performance
  • Extended warranty
  • 2 years parts and labor/5 years compressor
  • Eco-Friendly: Using environmentally friendly hydrocarbons refrigerants for a greener footprint
  • Usage stickers: Ships with removable warning stickers for "DO NOT UNPLUG," "DO NOT ADJUST TEMPERATURE," and "DO NOT STORE PERSONAL ITEMS"
  • Additional choices: Solid and glass door choices available from 1 to 15 cu.ft. Browse the Pharma-Vac series for more information
  • Versatile design
  • 100% CFC free: Environmentally friendly design without ozone-damaging chemicals
  • CARB Compliant: Eco-friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations


PRICE
$2,059.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/8 in
Depth24-3/8 in
Height32-1/2 in
Weight119 lbs

Product Details

Cabinet Color FamilyArctic White
Lock TypeKeyed Lock
Number of Adjustable Shelves4
Door TypeGlass
Door SwingRHD, Factory Reversible
Defrost TypeAutomatic, Cycle
Chamber Color FamilyWhite
Number of Shelves4
Manufacturers Part NumberARG6PV456
BrandAccucold
TypeVaccine Refrigerator
Horsepower2.01 HP
ColorWhite
Amperage0.75 A
Hertz60 Hz
CastersNo
Temperature Range2°C to 8°C
StyleFreestanding
Capacity6 ft³
Number of Doors1
Voltage115 V
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNSF/ANSI 456, ETL, ETL-C, ETL-S
ADA CompliantYes