Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195085

MPN #: 53140

New Age Industrial Bulk Container Aluminum Dolly, End Load, 49"L x 46"W, 2000 lb. Cap.

Product Description
The New Age Industrial 53140 Bulk Container Order Picker Dolly is a robust solution for efficient order picking. Designed for narrow side access, it accommodates 45" x 48" bulk containers from various manufacturers. With a 2,000 lb weight capacity, it handles heavy loads with ease.

Features:
  • low 8-7/8" deck height
  • 5" polyolefin hub/polyurethane tread wheels (two swivel, two rigid)
  • Nestable/stackable design for space optimization
  • This universal dolly is compatible with both order pickers and forklifts, arriving fully assembled for immediate use
  • Mobile transport platform for collapsible Bins
  • 1-Year Guarantee against material defects and workmanship. Lifetime Guarantee against rust and corrosion


PRICE
$1,499.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width46 in
Height10-5/8 in
Weight Capacity2000 lbs
Weight125 lbs
Wheel Diameter5 in
Deck Height8-7/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeSolid Deck Caster Style Pallet Dolly
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel Type2 Swivel, 2 Rigid
Handle TypeNo Handle
MaterialAluminum
Deck TypeOpen Deck
Package Quantity1
Manufacturers Part Number53140
Wheel/Roller MaterialPolyurethane
BrandNew Age Industrial

Warranty

Warranty1Year yr