New Age Industrial HD Aluminum Double-Sided Mat Sanitation Cart, 500 lb. Cap, 36"L x 24"W x 45-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Efficiently store and transport floor mats for sanitation with the New Age Industrial 51087 Heavy Duty Aluminum Double-Sided Mat Sanitation Cart. This mobile, knock-down (KD) unit is designed to keep mats off the floor for easy and efficient cleaning. Its open design allows for power washing mats directly on the cart and permits the use of a waste container. With a deck size of 24" x 36" and a 500 lb. weight capacity, this cart is a durable solution for commercial and industrial facilities. It features four 5" plate type swivel casters with brakes for stable positioning and easy movement. Proudly Made in the USA.
PRICE
$1,149.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 45-1/4 in |
| Weight Capacity | 500 lbs |
| Weight | 34 lbs |
| Wheel Diameter | 5 in |
| Top Shelf Height | 8-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Polyolefin |
| Type | Floor Mat Cart |
| Shelf Capacity | 500 lbs |
| Caster Type | (4) Swivel with Brakes |
| Wheel Type | Solid |
| Number of Shelves | 1 |
| Material | Aluminum |
| Manufacturers Part Number | 51087 |
| Brand | New Age Industrial |