New Age Industrial Bulk Container Aluminum Dolly, Side Load, 49"L x 46"W, 2000 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 52599 Mobile Transport Platforms with Wide Side Opening are designed for seamless integration with man-up order pickers and forklifts. Featuring open pockets secured to an oak block for easy access, these platforms streamline order picking. Their heavy-duty, lightweight aluminum construction and reinforced frame ensure lasting durability. Mobile bases provide smooth movement. Designed for efficiency, they are nestable and stackable, saving valuable warehouse space. Arriving fully assembled, these platforms offer a practical, ready-to-use solution for narrow side access and versatile material handling. Mobile transport platform for collapsible bins. 1-Year Guarantee against material defects and workmanship. Lifetime Guarantee against rust and corrosion.
PRICE
$1,499.00
1
1
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 46 in |
| Height | 10-5/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 115 lbs |
| Wheel Diameter | 5 in |
| Deck Height | 8-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Solid Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | 2 Swivel, 2 Rigid |
| Handle Type | No Handle |
| Material | Aluminum |
| Deck Type | Open Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | 52599 |
| Wheel/Roller Material | Polyurethane |
| Brand | New Age Industrial |
Warranty
| Warranty | 1Year yr |