TechStar Plastics Bulk Handling Starcart, 37 Cu. Ft., Blue
Write a Review
|
Questions & Answers (0)
Product Description
Bulk Handling Starcarts are the perfect combination of accessibility and strength! These carts are designed to be tough under any condition with heavy ribbing and an extra rugged moulded plastic base. Bulk Handling Starcarts offer the maximum in durability! The sidewall cut out gives easy access to the cart's contents, while the 2 rigid and 2 swivel non-marking neoprene casters make it easy to quietly maneuver as well!
PRICE
$889.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 28 in |
| Height | 55 in |
| Inside Length | 47 in |
| Inside Width | 27 in |
| Inside Height | 46 in |
| Weight Capacity | 1000 lbs |
| Weight | 120 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Hopper Front Bulk Truck |
| Color | Blue |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 30 bu |
| Capacity | 37 ft³ |
| Lid Type | No Lid |
| Material | LLDPE |
| Manufacturers Part Number | 1700B |
| Brand | TechStar Plastics |
Warranty
| Warranty | 10 yr |