Global Industrial
Model # :WBB1918442
Global Industrial Bulk Mover Cart with White Tub, 6 Bushel, 32-1/4"L x 23-1/4"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Bulk items such as rice, potatoes or sugar can be a pain to move around the commercial kitchen without a good set of wheels. This 6 bushel bulk mover cart & tub combo is made of aluminum, heavy duty all welded design. 1.5" diameter easy grip frame; NSF certified. Tub is seamless polyethylene; FDA approved. This is for the cart and tub only; lid sold separately. Cart & tub measures 32.25"L x 23.25"W x 36"H and weighs 32 pounds.
PRICE
$395.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/4 in |
| Width | 23-1/4 in |
| Height | 36 in |
| Weight Capacity | 1000 lbs |
| Weight | 32 lbs |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Bulk Mover With Tub |
| Color | White |
| Caster Type | (4) Swivel |
| Capacity Bushel | 6 bu |
| Material | Aluminum |
| Manufacturers Part Number | B1918442 |
| Brand | Global Industrial |
Warranty
| Warranty | 3 Years on Cart |
Compliance & Certifications
| Certifications | NSF & FDA |