Royal Basket Trucks® Poly Scale Cart, 6 Bu, Gray - R06-GRX-STA-3UNN
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for weighing linens, parts, packages and more. Includes digital scale with auto shut-off, rated to 250 lbs. Removable, seamless polyethylene tub set on a heavy duty powder coated steel tubular base and frame. Support arms keep tub on platform. Polyurethane casters allow for easy maneuvering. Minimal assembly required. Made in the USA. Standard color gray; additional colors available. "Legal for Trade" scales available.
PRICE
$749.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 24 in |
| Height | 36-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 51 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Type | Tub Cart with Scale |
| Color | Gray |
| Caster Type | (4) Swivel |
| Capacity Bushel | 6.7 bu |
| Material | Steel |
| Manufacturers Part Number | R06-GRX-STA-3UNN |
| Base Material | Steel |
| Brand | Royal Basket Trucks |