Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Plastics

Model # :WBB3162099

MPN #: 2008 BLUE

Elevated Sorting Cart, 36 Cu. Ft. Capacity, Blue

Product Description
Plastic Elevated Cart is perfect for material handling, including laundry and textiles. It has a capacity of 36 cubic feet with tough polyethylene construction.

PRICE
$805.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length112 in
Width55 in
Height36 in

Product Details

Assembly RequiredYes
TypeElevated Sorting Cart
ColorBlue
Caster Type(4) Swivel
Capacity Bushel36 bu
MaterialPolyethylene
Manufacturers Part Number2008 BLUE
Base MaterialPolyethylene
BrandDiversified Plastics

Warranty

Warranty6 months yr