Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Western Global

Model # :WBB3774461

MPN #: DEFCBN0550

Western Global® DEFCube 597 Gallon DEF Transfer Tank with Level Gauge

Product Description
The DEFCube is a transportable, double walled Diesel Exhaust Fluid (DEF) transfer tank. Built to weather extreme environments, the DEFCube is a rugged solution for auxiliary DEF dispensing and replenishment needs, ideal for supporting Tier-4 diesel generators and other non-road mobile machinery. With fuel capacity of 597 Gallons the DEFCBN0550 DEFCube Tank Kit includes (1) DEF550 DEFCube and (1) Level Gauge.

Features:
  • Rugged: Steel outer shell protects DEF in even the most extreme environments
  • 110% Contained: Carbon steel outer tank & poly inner tank keep DEF secure
  • Portable: Corner brackets and four-way fork pockets for easy maneuvering around the jobsite
  • Secure: Lockable cabinet reduces theft of equipment or DEF.


PRICE
$12,675.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length91 in
Width62 in
Height52 in
Weight1746 lbs

Product Details

TypeDEF Tank
ColorBlue
Capacity597 gal
MaterialSteel/Poly
Package Quantity1
Manufacturers Part NumberDEFCBN0550
Fuel TypeDiesel Exhaust Fluid
BrandWestern Global

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL142, CAN/ULC-S601