Bosch Installer/Bell Hanger Bit, 18"L x 1/4" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Bosch Installer/Bell Hanger Bits feature hole-in-flute design, so users can fish wire through drilled holes, especially in hard-to-reach places and through floors. The installer bit provides a quick-and-easy way to pull wire – and they are ideal for the professional electrician or low-voltage cable installer. Drill the hole, feed the wire through the bit-hole, then (without turning on drill) pull the wire through the hole to the other side. The bit has a three-flat shank for better bit grip. These bits provide extra length for deep drilling. And they feature an 82° point for fast drilling and easy starts. Material: High Speed Steel
PRICE
$13.50
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Flute Length | 3 in |
| Size | 1/4 in |
| Diameter | 1/4 |
Product Details
| Shank | 15 |
| Material | Steel |
| Shank Type | 3-Flat |
| Color | Gray |
| For Use With | Wood, Masonry, Brick, Block, Drywall, Pvc |
| Brand | Bosch |