NK Medical Bumper Pad C40, 1" X 7" Foam, To Fit 30"W X 44"L Infant Crib
Write a Review
|
Questions & Answers (0)
Product Description
1" Bumper Pad for Infant Crib. Bumper pads provide the patient with added comfort and safety. The pads are made in two L-shaped sections.
PRICE
$209.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 44 in |
| Height | 7 in |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Description | Bumper Pad |
| Manufacturers Part Number | C40 |
| For Use With | Cribs |
| Brand | Novum Medical Products |
Warranty
| Warranty | 1 yr |