R&R Value Standard Pillow Case - 42" x 34" - White - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The R&R Value line of bedding products is our eco-grade line that is specific to both budget healthcare and hospitality facilities. The T130 are made from 60% Cotton and 40% Polyester. Additionally, the softness and feel of the sheets is of a medium grade. The sheets are packaged in corrugated cartons and are polybagged in inners of 1 dozen units. Our T130 Sheets are available in 66" x 115" and 36" x 80" sizes (or Twin Size Beds) and also include a matching 42" x 34" pillowcase.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 34 in |
| Bed Size | Standard |
Product Details
| Type | Pillow Case |
| Thread Count | T130 |
| Material | Cotton/Polyester |
| Package Quantity | 12 |
| Description | Pillow Case |
| Color | White |
| Manufacturers Part Number | X30001 |
| Brand | R&R Textile |