Keysco Bumper Storage Rack, Steel, 20"W x 18"D x 81"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Bumper Rack mounts to a wall to save valuable shop floor space. Arms fold down to take up very little space when not in use. The rack holds up to six bumpers or more. Constructed of 1 inch steel tubing with 18 inch arms and 15 inches between each arm. Used to protect and organize your bumpers.
PRICE
$629.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 18 in |
| Height | 46-1/2 in |
| Weight | 22 lbs |
| Max Height | 55 in |
| Low Height | 40 in |
Product Details
| Assembly Required | Yes |
| Type | Bumper Storage Rack |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77784 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |