Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Five Star Mfg

Model # :WBB3198725

MPN #: BR6C

Five Star Mfg Bumper Rack Rolling Caddy, Aluminum, 40"L x 40"W x 84"H

Product Description
Mobile storage for 10 bumpers, panels or whatever you need to rack. Great for transporting across the shop or use it for a drying rack. Large industrial casters with brakes roll freely until you lock it down.

Features:
  • Open X base is stable & lets you step into the caddy
  • 18" arm length
  • 40"L x 84"H x 40"W
  • All aluminum construction is light & strong
  • Made in USA
  • Limited 1 year for defects in materials or workmanship


PRICE
$599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/16 ft in
Width40 in
Height84 in
Weight41 lbs

Product Details

Assembly RequiredYes
TypeBumper Rack
Capacity400
MaterialAluminum
Package Quantity1
DescriptionBumper Rack Rolling Caddy
Manufacturers Part NumberBR6C
BrandFive Star Mfg

Warranty

Warranty1