Keysco Deluxe Van Stand, Steel, 16"W x 17"D x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco 6 foot Van Stand is a heavy duty stand designed to give you easy access to high off the ground engine compartments. This stand is similar to the Kesco 4 foot Van Stand, but with more height and width for larger vehicles that require under the hood services. This stand is safety yellow with non-skid surface tape to ensure that no accidents are had while performing service on your van or truck.
PRICE
$889.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 18 in |
| Height | 48 in |
| Weight | 32 lbs |
Product Details
| Assembly Required | Yes |
| Type | Deluxe Van Stand |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77787 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |