Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428334

MPN #: 8077

American Forge & Foundry Bung Nut Adapter For Buttress Threads, 2"

Product Description
2" bung hole adapter converts buttress threaded drum opening to 2" NPT thread permitting easy application of various AFF pumps. A Buttress thread can be found on plastic drums used with DEF fluid, antifreeze, washer solvent, and other liquid media. 1 Year Limited Warranty.

PRICE
$23.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8077
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr