K-Tool KTI-73833 Bungee Cords Heavy Duty 13/32" X 40" - 10 Pack, Yellow - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Braided cover prevents abrasions and provides added durability. Vinyl covered hooks prevents scratches. Designed for professional use. Price for pack of 10.
PRICE
$95.90 Sold in packages of 2 / $47.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Weight | 3 lbs |
| Thickness | 13/32 mil |
| Diameter | 13/32 in |
Product Details
| Package Quantity | 10 |
| Color | Yellow |
| Manufacturers Part Number | KTI-73833 |
| Accessory Type | Bungee Cord and Strap |
| End Type | Hook |
| Hook Material | Vinyl |
| Brand | K-Tool International |