Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




The Better Bungee

Model # :WBB2373584

MPN #: BBS36GBK

The Better Bungee™ BBS36GBK 36" Bungee Strap with Galvanized Triangle S Hook - Black - Pkg Qty 12

Product Description
Heavy duty strap made that will not break or degrade under the harshest of environments to include; UV, ozone, gasoline, diesel fuel, oils even extreme temperature variations. Made from a proprietary blend of polyurethane called Better thane, is guaranteed for life and made in the USA. Recommended stretch is 2 times the material length. Rounded hook ends are triangulated and made of heavy gauge galvanized metal.

PRICE
$72.00  Sold in packages of 12 / $6.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in

Product Details

Cord MaterialProprietary Polyurethane
Package Quantity12
ColorBlack
Manufacturers Part NumberBBS36GBK
End TypeTriangular S Hook
Hook MaterialGalvanized Steel
BrandThe Better Bungee

Warranty

WarrantyLifetime