Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




After Burn

Model # :WBB2232176

MPN #: 0006-5120

Tender After Burn® Gel, 2 oz. Tube

Product Description
Tender After Burn® Gel, 2oz.

Tender's After Burn® contains soothing aloe gel and 2.5% lidocaine HCl (a topical anesthetic) to offer instant relief from burns. Aloe, used in trauma centers worldwide, promotes fast healing, while the lidocaine provides instant pain relief.

Features
  • Stops the pain of minor burns with 2.5% Lidocaine analgesic.
  • Contains aloe vera gel for a cooling effect on skin and promotes healing.
PRICE
$9.10

Min. purchase quantity is 9
9
9
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
Size2 oz.

Product Details

TypeBurn Gel
Active IngredientsLidocaine
Package Quantity1
DescriptionAfter Burn® Pain Relieving Gel
Manufacturers Part Number0006-5120
FormGel
BrandAfter Burn