Gas Equipment Parts
Availability
Brand
Voltage
Type
Color
Price
Related Products
Reversible Cam Rise Lift Off Hinge, Die-Cast Zinc Polished Chrome. 10-1/16" Long Od. X 5-1/2" Wide Od. Strap Has A Plastic Cam Rise Stem In It Which Goes Into The Flange., Number "1245" Is Casted On Strap & Flange. 1-1/8" Offset To Reverse Remove Cap And Push Out Cam, Replace Cam On Other Side Of Strap And Replace Cap. For Replacement Cam Kit Order #28-2410
Rebuilt Flame Switch, 36" Cap Tube, 3/16" Dia X 2" Length Bulb. Fits Vulcan Hart Models 924re, 936re, 936re-Ch1, 948re, 948re-Ch1, 948re-Chdl1, 960re, 972re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vir36, Vir36c, Vir36f, Vir36fc, ...
Orifice Adapter #72 This Adapter Will Renew From 80% To 90% Of All Orifices, Enabling The To Use A Higher B.T.U. Gas. Obsolete As Well As Modern Appliance Orifices Can Be Renewed Efficiently At Minimum Cost. The M-100 Adapter Is The Most Essential Item In The Serviceman'S Kit. Very Often, The Adapter Saves The Serviceman A Trip Back To The Shop, When He Does Not Have The Proper Replacement. The Existing Cap Or Plug On The Appliance Can Be Quickly Renewed On The Job, Saving Time And Money.
[ Fdth-1 ] [ Temp 300-650 ] [ Bulb 3/16" X 14-3/4" Nickel ] [ Cap 48 ] [ Gas 1/2 Fpt In/Out, Gas In: (Side) F ] Gas Out: (Side) E [ Dial A256, K-357, # 22-1011 (300-650) Black & Silver T'Stat Knob For Fd T'Stat, 4-Way Mount ] Same As 461076 But Has Factory Adjusted Bypass
Thermostat, Bjwa Kit,[Off-L0-250-500] Housing Rotation 180°,Outlet Position "B", Outlet Size 1/4", 36" Cap Tube, 3/16 X 7-1/2" Bulb. W/By-Pass Adjustment. For Knob Use Ap# 22-1381 Oven For Southbend Models 360aa,Ad,Dd-2rr 4241c,E 424e,4361a-1g,2c,2g-T 4361,1g,2c,Eg-T 4361d,1g,2c,2g-T 4361r 4362a,2c 4362c,2c 4362d,2c 4362r 4363a,C,D,R 4364a,C,D,R, 4365a,C,D,R 4366a,C,D,R 4367a,C,D,R 436a,1gl,2gl,2gr,2tl,2tr,3c,3g, 3g-T,3t 436c-3c,3g-T 436d,1gl,2gl,2gr,2tr,3c,3g,3g-T,3t 4481ac-2c,2g-T,3g-T 4481dc,2c,2g-T,3g-T 4481ee,Ec,2g-T,3g-T 4482ac-3c 4482dc-3c, 4482ee-3c, 448ac-4g-T, 448dc-4g-T, ...