Perfect for giving documents a crisp, professional look, choose xerox Vitality Multipurpose Printer Paper if you're looking for a versatile, high-quality option. Featuring ColorLok® Technology, this paper delivers bolder blacks and more vivid colors on inkjet machines as well as faster dry times on laser machines. Smooth with a superior surface, it also provides hassle-free performance on all machines. Performance guaranteed-99.99% jam free on high-speed digital printing equipment.
xerox Vitality Multipurpose Print Paper, 92 Bright, 24 lb Bond Wt, 8.5 x 11, White, 500/Ream
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 11-1/8 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Supply Type | Paper |
| Type | Copy Paper |
| Color | White |
| Package Unit | Ream |
| For Use With | Copiers, Typewriters, Printers, Fax Machines |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Description | Business 4200 Copy/Print Paper |
| Package Quantity | 500 Sheets/Ream |
| Manufacturers Part Number | 3R02531 |
| Brightness | 92 |
| Brand | Xerox |