HP® Premium Choice Laser Paper, 8-1/2" x 11", 32 lb, White, 500 Sheets/Ream
|
Questions & Answers (0)
Product Description
HP Premium32 has a super-smooth surface for impressive full-color printing results. Engineered with ColorLok Technology, provides brighter colors and bolder blacks for great-looking reports, schoolwork and professional business documents. Optimized for full-color printing in all inkjet and laser printers and copiers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 32 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Laser Print Paper |
| Color | White |
| Package Unit | Ream |
| For Use With | Laser Printers, Copiers |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Description | Premium Choice Laser Paper |
| Package Quantity | 500 Sheets/Ream |
| Features | Acid-free |
| Manufacturers Part Number | 113100 |
| Brightness | 98 |
| Brand | HP |