Shepherd® Business Machine Caster - Swivel with Brake 3" Dia 1000 Cap. Lbs. Glass Filled Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Shepherd® Business Machine Caster - Swivel with Brake 3" Diameter 1000 Capacity Lbs. Glass Filled Nylon
This Business Machine Caster is ideal for copiers, business machines, vending machines, computer storage devices, refrigerated displays and electronics cabinets. The business machine wheel offers high load capacity with low profile design. Caster has roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating. Glass-Filled Nylon Wheel features precision bearing wheel. Features 1000 lb. capacity. Wheel diameter measures 3 inches. Width of caster is 1-13/16 inches and height of caster is 4-1/32 inches. Black finish.
This Business Machine Caster is ideal for copiers, business machines, vending machines, computer storage devices, refrigerated displays and electronics cabinets. The business machine wheel offers high load capacity with low profile design. Caster has roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating. Glass-Filled Nylon Wheel features precision bearing wheel. Features 1000 lb. capacity. Wheel diameter measures 3 inches. Width of caster is 1-13/16 inches and height of caster is 4-1/32 inches. Black finish.
PRICE
$74.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-13/16 in |
| Height | 4-1/32 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 3 in |
| Plate Size | 4-1/8 x 3-1/8 in |
| Bolt Spacing | 2-3/8 x 3-3/8 in |
Product Details
| Wheel Material | Glass Filled Nylon |
| Type | Light Duty |
| Brake Type | Side Lock |
| Color | Black |
| Caster Type | Swivel |
| Caster Rig Material | Steel |
| Caster Index | Office/Medical |
| Manufacturers Part Number | BMS30152TZ-GFN61(KK)SL |
| Brand | Shepherd |