Lakeside® Bussing Station, 8 Tub Capacity, 70"L x 28"W x 46-1/4"H, Stainless Steel Finish
Write a Review
|
Questions & Answers (0)
Product Description
Bussing Stations by Lakeside® Manufacturing add attractive service functionality and easy mobility to patios and indoor dining areas. The Lakeside® 4615 Bussing Station with a stainless steel finish has a 8 tub capacity. This Lakeside® Bussing Station's stainless steel welded construction is durable and easy to clean and sanitize. This station includes standard 7-gal. sealed receptacle for waste liquids. Its concealed heavy-duty 5" all-swivel cushion-tread casters provide mobile flexibility and built-in look. This bussing station's open and concealed storage compartments for easy access to cleaners, smallwares and touchscreen computers. Its universal ledges accommodate 8 ea. bus tubs. This bussing station's touchscreen computer compartment features clear top shield for protection from rain and the elements. Includes liquid disposal and waste chute for easy cleaning. Choice of stainless steel exterior finishes. Modify existing standard products. Superior lead times. Made in the USA.
PRICE
$8,749.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 28 in |
| Height | 46-1/4 in |
| Weight | 405 lbs |
Product Details
| Assembly Required | No |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 4615 |
| Brand | Lakeside |
Warranty
| Warranty | 1 yr |