Features:
- 8% Butane, 13% CO2, Bal N2 - 17 Liter (P)
- Gas Name- Butane - 1011 - Flammable
- 17 Liter
- Steel
- CGA 600 Connection Size
- 150 psig
Weights & Dimensions
| Connection Size | CGA 600 |
| Cylinder Height | 10-1/2 in |
| Cylinder Diameter | 3 in |
Product Details
| Shelf Life | 36 Month |
| Accuracy | 2 Percent °F |
| Flammable | Yes |
| Cylinder Capacity | 17 Liter |
| Cylinder Material | Steel |
| Description | Butane Gas Cylinder |
| Manufacturers Part Number | P10118VM1 |
| Background Gas | Nitrogen |
| Gas Mixture | 8 Percent Butane, 13 Percent CO2, Bal N2 |
| Gas Name | Butane |
| Max Pressure | 150 psig |
| Brand | Norlab |