Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norlab

Model # :WBB1643556

MPN #: J10135000PN

Norlab Carbon Dioxide Gas Cylinder-1013, 5000 ppm Bal N2, 103L (J)

Product Description
Calibration Gas - 36 Month Shelf Life.

Features:
  • 5000 ppm Bal N2 - 103 Liter (J)
  • Gas Name- Carbon Dioxide - 1013
  • 103 Liter
  • Steel
  • C-10 Connection Size
  • 1000 psig
PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection SizeC-10
Cylinder Height13-3/4 in
Cylinder Diameter3-1/4 in

Product Details

Shelf Life36 Month
Accuracy2 Percent °F
FlammableNo
Cylinder Capacity103 Liter
Cylinder MaterialSteel
DescriptionCarbon Dioxide Gas Cylinder
Manufacturers Part NumberJ10135000PN
Background GasNitrogen
Gas Mixture5000 ppm Bal N2
Gas NameCarbon Dioxide
Max Pressure1000 psig
BrandNorlab