- Reliable single hammer-70 ft. lb. max torque
- Paddle throttle for instant direction changes
- Swivel air inlet and regulator for flexibility
- Built-in multi position regulator
- Best for: MRO and general Repair
Universal Tool Air Impact Wrench, 3/8" Drive Size, 70 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 |
| Air Inlet | 1/4 in |
| Max Torque | 70 lb-in |
| Drive Size | 3/8 in |
| Hose Size Inside Diameter | 3/8 |
| Working Torque | 25 - 50 lb-ft |
Product Details
| RPM | 11000 rpm |
| CFM | 16 CFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Impact Wrenches |
| Pressure | 90 psi |
| Anvil | Standard |
| Description | Air Impact Wrench |
| Manufacturers Part Number | UT2025R |
| Socket Retainer | Friction Ring |
| Exhaust | Top |
| Brand | Universal Tool |