- 1600 ft. lbs. of ultimate torque
- Unmatched durability
- Three forward and three reverse power settings
Sunex® Air Impact Wrench, 1" Drive Size, 1600 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 in |
| Width | 8 1/2 in |
| Height | 7 1/2 in |
| Weight | 28 3/4 lbs |
| Min Hose Size | 1/2 in |
| Air Inlet | 1/2 in |
| Max Torque | 1600 lb-in |
| Drive Size | 1 in |
| Working Torque | 100-1200 lb-ft |
Product Details
| SCFM Use @ 90 PSI | SCFM Use at 90 PSI SCFM |
| Air Inlet Thread Size (NPT) | 1/2 in |
| Anvil Retainer Type | Pin Hole |
| Made in the USA | N |
| Manufacturers Part Number | SX556-6 |
| PSI | 90 psi |
| CFM @ 90 PSI | 10 CFM |
| Brand | Sunex |
| RPM | 4000 rpm |
| Handle Material | Aluminum |
| CFM | 10 CFM |
| Color | Polished Aluminum |
| Handle Type | D-Handle |
| Style | Pistol Grip |
| Anvil | 6" Extended |
| Package Quantity | 1 |
| Description | Air Impact Wrench |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 yr |