- Refined design twin hammer and biased motor provide high torque.
- Low weight composite housing.
- Ergonomic trigger design with feather control.
- Push Button forward/reverse for instant change in direction.
- Titanium finish hammer case.
- Ring retainer on anvil
Universal Tool High Performance Industrial Impact Wrench w/Ring Retainer, 1/2" Drive Size
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Weight | 4 1/2 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 1190 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 250-800 lb-ft |
Product Details
| CFM | 32 CFM |
| Color | Black and Red |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Style | Pistol |
| Made in the USA | No |
| Material | Composite |
| Spindle | 1/2" Square Drive |
| Anvil | Standard |
| Description | High Performance Industrial Impact Wrench w/Ring Retainer |
| Package Quantity | 1 |
| Manufacturers Part Number | UT8165R |
| BPM | 1400 |
| Average CFM | 8 CFM |
| Noise Output | 88 dBA |
| Free Speed | 9000 rpm |
| Brand | Universal Tool |
Warranty
| Warranty | 1 yr |