Butterfly Joining Clip - White - Pkg Qty 500
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | WTE/JC |
| Color | White |
| Brand | Econoco |
Related Products
The Polycarbonate locking peg hooks secure into pegboard and hold merchandise into place. The locking technology design secures the peg hook with a "snap" so that the hook is secure and does not move or wobble on the pegboard. Easily remove the hook by pulling up on the hook and releasing the bottom peg. The multipurpose locking hooks are a great way to display all peggable packaging such as hair accessories, souvenirs, trinkets, and other retail goods. Save usable space on your pegboard with these super strong and durable polycarb hooks. The hook has two prongs in the back -- one above ...
Wall Storage Rack is made using flanged steel pegboard reinforced for strength and to withstand heavy loads. Panels feature square-hole perforations that accept Kennedy® Toolholder Sets. Each pegboard panel measures 18"W x 1/4"D x 36"H. Chip resistant baked-on enamel finish. Kit includes a 60-piece Toolholder set. Set includes 33 assorted single hooks, 9 assorted double hooks, 4 assorted plier hooks, 10 assorted spring clips, 1 ring hook, screwdriver unit, wrench rack and allen key unit. Made of industrial grade, zinc-plated heavy steel. Pieces lock onto panels to prevent accidental ...
The Industrial Strength Polymer Pegboard Scan Hooks secure merchandise in place. The one piece multipurpose scan label hooks are a great way to display any peggable packaging such as cellphone accessories, electronics, candy, hair accessories, souvenirs, trinkets, and any other retail goods. Advertise retail prices, your brand, item SKU number or UPC code by placing a sticker label on the scan plate. The hooks are made out of a polyamide composite resin that ensures strong long lasting durability. The straight hook with slight curve at the end fastens in place to any standard .25" dia. ...
LocBoard™ heavy duty white scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook™(s) create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard steel pegboards. Contents: (2) 24 In. x 24 In. LocBoards; 46 hooks: (5) 1 In. Single Rod 30 Degree Bend; (5) 4 In. Single ...
Clip Strip wire fixtures are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Clip swivels and rotates 180 degrees, Genuine spring clip for ease of operation and super gripping power, Holds material to 3/16" thick, Easily attaches to wire fixtures up to 3/8" in diameter, White PP.