Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192164

MPN #: BFLY-T-PM

Freenotes Butterfly with Portable Mount Kit, Turquoise

Product Description
These botanically inspired Butterflies can be installed as a full collection, or be added to our musical Flowers collection where they harmoniously complement each other like, well...butterflies and flowers!

Specifications:
  • Style: Bell Plate
  • Tonal Quality: Bright/ Sustain
  • Notes: 2 per Butterfly
  • Note Material: Anodized Aluminum
  • Resonated: No
  • Key/Scale: Intervals of C Major Diatonic Scale
  • Range: Alto/Soprano
  • Mallets: 1 Black (80 Durometer) per Butterfly
  • Dimensions: 17-5/8"L x 13-7/8"W x 49-1/4"H
*Finished Height varies based on mounting, post style, and desired age group.

PRICE
$1,769.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 ft 8 in
Width13 ft 11 in
Height49 ft 3 in

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionButterfly with Portable Mount Kit
ColorBlue
Manufacturers Part NumberBFLY-T-PM
BrandFreenotes