Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB592082

MPN #: 6175

First Aid Only® 4 Shelf First Aid Metal Cabinet

Product Description
This 150 person metal first aid cabinet is ideal for treating the small wounds and injuries that can happen at the workplace. This kit meets OSHA standards and comes in a metal case with a latch closure and a sturdy handle as well as being wall mountable. First aid essentials at your fingertips.

Features:
  • Perfect for warehouses and heavy industrial sites
  • Sturdy and heavy-duty in a durable, type I & II metal case
  • Keeps you OSHA compliant with essential first aid supplies
  • First aid supplies are boxedfor painless re-ordering and quick and easy identification during an emergency


Kit Contents:
  • (25) BZK Antiseptic Towelettes
  • (10) Sterile Gauze Pads, 2" x 2", 10ct
  • (50) Extra-Strength Non-Aspirin Tablets
  • (10) Sterile Gauze Pads, 3" x 3", 10ct
  • (100) Sinus Tablets, 50ct
  • (10) Sterile Gauze Pads, 4" x 4", 10ct
  • (1) Triple Cut Adhesive Tape Roll, 2"
  • (2) Triangular Bandage, 40" x 40" x 56"
  • (1) First Aid Guide
  • (2) Sterile Gauze Bandage, 2" x 4yd
  • (1) Burn Spray, 4oz
  • (2) Sterile Gauze Bandage, 4" x 4yd
  • (1) Antiseptic Spray, 4oz
  • (1) Elastic Bandage Wrap, 4" x 5 yd
  • (1) Scissors
  • (4) 1 Eyewash, 4oz, Sterile Eye Cup, 2 Eye Pads & Strips
  • (1) Tweezers
  • (25) Heavy Woven Fingertip Fabric Bandages
  • (50) Aspirin Tableta
  • (25) Heavy Woven Fabric Bandages, 2" x 3"
  • (50) Ibuprofen Tablets
  • (50) Heavy Woven Fabric Bandages, 1" x 3"
  • (50) Antacid Tablets
  • (25) First Aid/Burn Cream Packets, 0.9g
  • (10) Nitrile Exam Gloves
  • (25) Triple Antibiotic Ointment Packets, 0.5g
  • (100) Cotton Tipped Applicators
  • (100) Alcohol Wipes, 100ct
  • (25) Heavy Woven Knuckle Fabric Bandages
  • (2) Cold Pack, 6" x 9"
  • (3) Hema-Seal 8x10 Trauma Pad in 4" x 4yd gauze
         with 2 Nitrile Exam Gloves
  • PRICE
    $299.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length22-1/4 in
    Width5-3/4 in
    Height15-1/4 in
    Weight17.4 lbs

    Product Details

    TypeFirst Aid Cabinet
    Number of Pieces760
    Number of Shelves4
    Description4-Shelf Industrial First Aid Station
    Person Count100
    Package Quantity1
    Manufacturers Part Number6175
    Case MaterialSteel
    Compatible Part/Model NumberB1145567
    BrandFirst Aid Only

    Compliance & Certifications

    CertificationsANSI Z308.1-2009 / OSHA Compliant