Liquidynamics™ Buttress Adapter 560101 for NPT Threaded Drum Pumps
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Body Material | Polypropylene |
| Material | Polypropylene |
| Color | Black |
| Manufacturers Part Number | 560101 |
| Brand | Liquidynamics |
Related Products
2" Male NPS threaded Dual Action Vent with 4psi spring for use in 6" fill port caps with 2" female pipe thread. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes. Thread Details: 2" NPS female pipe thread. 59.6mm (2.35") outside diameter and 2.21mm (0.09") and 11.5 TPI thread pitch (distance between threads) to ANSI ...
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Features a hose thread adapter for attaching and securing of hoses. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents. Thread Compatibility Details: 2" NPS male pipe thread 59.6mm (2.35") outside diameter and 2.21mm (0.09") and 11.5 TPI thread pitch (distance between threads) to ANSI B1.20.1-1983 Common ...
Reducer from 2" male NPT pipe thread valve to 1" Hose Barb to connect 1" hose with Swivel ring to make assembly easy and prevent hose twisting. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes. Thread Details: 2" NPS male pipe thread. 59.6mm (2.35") outside diameter and 2.21mm (0.09") and 11.5 TPI thread pitch ...
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents. Thread Compatibility Details: S60x6 Buttress thread 60.0mm (2.36") outside diameter and 6.00mm (0.24") thread pitch (distance between threads) to DIN Standard 6131 Most common thread found on European IBC's such as Schuetz, Mauser, and more Refer to Key A in ...
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents. Thread Compatibility Details: S100x8 (3") Buttress Thread 97-100mm (3.82"-3.94") outside diameter and 8mm (0.12") thread pitch (distance between threads) Found on many 3"outlet IBC's with short length and large threading Refer to Key G in REFERENCE TABLE for ...