Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493514

Global Industrial™ Polypropylene 2" Female NPS Pipe Thread Dust Cap

Product Description
Dust caps keep valves from accumulating dust and dirt during storage and shipping.

Each IBC adapter is individually packaged for sterility and clear identification.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Thread Compatibility Details:

  • 2" NPS Male Pipe Thread
  • 59.6mm (2.35") outside diameter and 2.21mm (0.09") and 11.5 TPI thread pitch (distance between threads) to ANSI B1.20.1-1983
  • Common threading found on American IBC's such as Schuetz, Mauser, Clawson and more.


Refer to Key B in REFERENCE TABLE for more details.

Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.

PRICE
$7.20

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
Connection2" Male NPS Pipe Thread Camlock

Product Details

Assembly RequiredNo
TypeDust Cap
Reference TableB
ColorBlack
Accessory TypeContainer Cap
Style2" Male NPS Pipe Thread Adapters
To Fit Valve/ThreadDust Caps and Plugs
Seal MaterialLDPE (Low-Density Polyethylene)
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number493514
BrandGlobal Industrial