Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493521

Global Industrial™ Polypropylene 2" Female NPS Pipe Thread x 3/4" Male Garden Hose Adapter

Product Description
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Features a hose thread adapter for attaching and securing of hoses.

Each IBC adapter is individually packaged for sterility and clear identification.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Thread Compatibility Details:

  • 2" NPS male pipe thread
  • 59.6mm (2.35") outside diameter and 2.21mm (0.09") and 11.5 TPI thread pitch (distance between threads) to ANSI B1.20.1-1983
  • Common threading found on American IBC's such as Schuetz, Mauser, Clawson and more.


Refer to Key B in REFERENCE TABLE for more details.

Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.

PRICE
$32.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
Connection3/4" Garden Hose 3/4" NPS

Product Details

Assembly RequiredNo
TypeNPS Pipe Threads Adapters
Reference TableB
ColorBlack
Accessory TypeContainer Adapter
Style2" Male NPS Pipe Thread Adapters
To Fit Valve/Thread2" Male NPS Pipe Thread
Seal MaterialLDPE (Low-Density Polyethylene)
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number493521
BrandGlobal Industrial