Action Pump 63mm Coarse Bung Buttress to 2" NPT - 63MM-25
|
Questions & Answers (0)
Product Description
63mm buttress to 2" NPT bung adapter. Polyethylene.
PRICE
$23.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Thread | 63mm Coarse Bung Buttress to 2 NPT in |
| Discharge Spout Diameter | 1 in |
Product Details
| Assembly Required | No |
| Style | 15, 30 or 55 Gallon Drums |
| Temperature Range | 40 to 140 °F |
| Type | Bung Converter |
| Body Material | Polyethylene |
| Material | Polyethylene |
| Manufacturers Part Number | 63MM-25 |
| Product Type | Accessory |
| Brand | Action Pump |