The 15 gallon stainless steel reservoir with micron Filter from Buyers Products is made of high-quality 304 stainless steel with welded-on carbon steel mounting brackets. Its sleek, polished appearance will stand up to salt and weather for long-lasting use, making it great for winter spreader applications. The reservoir has several features for optimal fluid operation, including a quarter-turn chrome filler breather with a wire basket strainer, a sight fluid level and temperature gauge, an interior baffle between suction and discharge to aid in fluid cooling, and a magnetic drain plug to aid in prevention of metallic particle contamination.
Buyers 15 Gallon Stainless Steel Bulkhead Hydraulic Reservoir with 10 Micron Filter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$989.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 55.8 |
| Dimension A | 20 |
| Port Size | 2 NPT, 1-1/4 NPT in |
| Dimension B | 15 |
| Dimension C | 16 in |
Product Details
| Mounting Location | Side Mount |
| Port NPT | Femlae NPT ports |
| Description | Hydraulic Reservoir With 10 Micron Filter |
| Color | Silver |
| Manufacturers Part Number | SMR15SSF10 |
| Brand | Buyers Products |