Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB652495

MPN #: 1702960TRAY

Buyers Tray for Stainless Steel Black Topside Truck Box - 2-1/4 x 10-3/4 x 47 - 1702960TRAY

Product Description
Buyers Products Tray for Stainless Steel Black Topside Truck Box - 2-1/4 x 10-3/4 x 47 - 1702960TRAY

Buyers Products Removable Mid-Box Tray for Black Topsider offers a tray/storage shelf that can be used with topsider boxes.

Features:
  • Heavy gauge steel construction is powder coated for maximum corrosion resistance
  • Sold individually, easily installed on either or both cabinet openings on Buyers 96 in. topside truck box
  • Effectively doubles "foot print" capacity of box for additional space for shorter/smaller items
  • More shelf space allows for easier organization of hardware and tools
PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width10-3/4 in
Depth10-3/4 in
Height2-1/4 in
Weight15 lbs

Product Details

TypeTopside Tray
MaterialSteel
ColorBlack
Door TypeDouble/Recessed
Manufacturers Part Number1702960TRAY
Lock IncludedNo
BrandBuyers Products