Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB330458BK

MPN #: FG332000BLA

Rubbermaid® 3320 End-Load Black Plastic Tray Truck

Product Description
Rubbermaid® BLACK END-LOAD TRAY TRUCK

Efficiently restock shelves and supply assembly line stations or use for food preparation transport. Structural web plastic construction in heat, chemical and impact resistant. Open design allows easy access to contents and maximum ventilation. 5" non-marring swivel casters (2 locking). Fiberglass 26" x 18" off-white trays have wire reinforced edges for strength and are temperature resistant from -60 to 250 degrees F. Clear polycarbonate 26" x 18" (3-1/2" or 6" deep) boxes resist stains and are USDA, FDA and NSF approved. Snap-on lids are available to help keep contents fresh and secure. (Trays, boxes and lids, sold separately). End Load Truck is perfect for smaller work areas and aisles. 31-3/4"L x 23-3/4"W overall.

PRICE
$789.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-3/4 in
Depth23-3/4 in
Height68 in
Weight Capacity400 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
TypeEnd-Load Tray Truck
ColorBlack
Number of Trays18
Wheel TypeRubber Swivel, 2 with Brakes
MaterialPlastic
Manufacturers Part NumberFG332000BLA
BrandRubbermaid

Warranty

Warranty1 yr