Prime-Line N 7364 Pocket Door Passage Pull, 3-3/4-Inch, Classic Bronze
Write a Review
|
Questions & Answers (0)
Product Description
This pocket door passage pull is constructed from solid brass and comes finished in oil rubbed bronze. It is 3-3/4 In. and features wide easy grip design. This type of pocket door passage pull requires mortise installation.
PRICE
$50.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Brass |
| Package Quantity | 1 |
| Description | Pocket Door Passage Pull 3-3/4-Inch Classic |
| Color | Bronze |
| Manufacturers Part Number | N 7364 |
| Brand | Prime-Line Products |