Grip-Tite Channel Strip Sign Holder, 3/4"W X 1-5/8"H - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip shelf edge sign holders sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Clips snuggly into various types of price channel strips, Signs display in the flag position, Holds sign stock to .080, Clear PVC with Grip-Tite fingers, O.D. 3/4" W x 1 5/8" H, Sold in increments of 100.
PRICE
$27.00 Sold in packages of 100 / $0.27 ea
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Height | 1-5/8 in |
Product Details
| Type | Sign Holder |
| Material | PVC |
| Package Quantity | 100 |
| Description | Grip-Tite Channel Strip Sign Holder |
| Color | Clear |
| Manufacturers Part Number | EG-13 |
| Accessory Type | Sign Holder |
| Brand | Clip Strip Corp. |