Clip Strip shelf edge sign holders sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Fits 7/8" to 1 1/4" price channel moldings, Signs display in the flag position, Can be viewed from either aisle direction, Holds sign stock to .080, Clear PVC with Grip-Tite fingers, 3/4" W.
Grip-Tite Sign Holder, 3/4"W, Pvc, Clear - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.00 Sold in packages of 100 / $0.22 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Height | 1-1/4 in |
Product Details
| Type | Sign Holder |
| Material | PVC |
| Package Quantity | 100 |
| Description | Grip-Tite Sign Holder |
| Color | Clear |
| Manufacturers Part Number | EG-15 |
| Accessory Type | Sign Holder |
| Brand | Clip Strip Corp. |