C-Clamp 6"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Min Opening Size | 0" |
| Size | 0 - 6 in |
| Max Opening Size | 6" |
Product Details
| Type | Standard |
| Material | Ductile Iron |
| Description | C-Clamp |
| Manufacturers Part Number | KTI-70186 |
| Brand | K-Tool International |
Related Products
Yost 5" Multi-Jaw Rotating General Purpose Pipe & Bench Vise The heavy duty rotating vise is made from 60,000 PSI Ductile Iron, making it the most durable rotating vise on the market. Features: (3) Sets of hardened steel pipe jaws (serrated, pipe jaws and v-jaws) allowing work on either flat or round stock The head rotates 360 degrees, with locking using a locking pin to lock in place at 30 degree intervals Floating pipe jaws adjust to work pieces to prevent marring and provide more even clamping pressure Large built-in anvil Swivel base securely mounts to work bench (4 - bolts by ...
Wilton® Spark-Duty™ 400 Series Hi-Vis C-Clamps are ideal for steel fabrication and industrial welding. Each boast a drop forged construction, an ACME rolled, copper plated spindle and conform to OSHA safety color standards for physical hazards regulation# 1910.144. Each has an oscillating head with a high quality steel pad built to last and provides firm gripping action on angular surfaces. This kit includes four of our most popular sizes – H402CS C-Clamp 0 - 2" Opening Capacity, H404CS C-Clamp 0 - 4" Opening Capacity, H406 CS C-Clamp 0 - 6" Opening Capacity and H408CS C-Clamp 0 - 8" ...
Does your work go where you go then the BV-6HV from Baileigh® is the perfect vise for you. This go-everywhere hitch vise fits securely in your standard 2in. hitch receiver, or can be mounted on a trailer or bench with integrated mounting plate. Features: 6" heavy duty hitch vise can be hitch or bench mounted One-piece cast-iron body designed for 2" receiver Includes 4 vibration reduction adjustment screws Made durable ductile cast iron (60,000PSI Tensile Strength) Replaceable top jaws and integrated pipe jaws 2.5 tons of clamping force (hitch mounted) and 3.5 tons of clamping force (bench ...
Wilton's® Multi-Purpose Bench Vise is ideal for light tradesman, utility, MRO and general purpose use. The body and movable jaw are 30,000 PSI gray cast iron and the base is 60,000 PSI ductile iron, providing durability through a wide range of applications. Features: Replaceable steel pipe jaws 360° rotating head for clamping material at any angle Indexed at 30° increments for quick set up Large built-in anvil for forming and shaping materials Replaceable hardened steel jaws with a serrated pattern ensure grip and a long life V-jaw easily holds round stock vertically
Features: Precision Machined Slide Bar – Eliminates movement in the front jaw regardless of opened distance Enclosed Spindle – Keeps lubricants in and contaminants out for smooth operation Needle Roller Thrust Bearing -- Easier to apply & release greater clamping force 60,000 psi Ductile Iron Movable Jaw & Base – Greater durability with lighter weight material Large Anvil Work Surface – Accommodates a wide range of striking needs 360° Swivel Base with Double Lockdowns – Easy and secure access while in use