Dock Edge Piling Bumper 6', PVC White 1/Case - 1020-F
Write a Review
|
Questions & Answers (0)
Product Description
Dock Edge Piling Bumper 6', PVC White 1/Pack - 1020-F
Premium marine grade PVC construction and molded-in UV Inhibitors & Fungicides. Integral strengthening ribs and curved profile to make piling mounts easier. Mounts easily on curved OR flat surfaces. Available in 6 Ft. lengths.
Premium marine grade PVC construction and molded-in UV Inhibitors & Fungicides. Integral strengthening ribs and curved profile to make piling mounts easier. Mounts easily on curved OR flat surfaces. Available in 6 Ft. lengths.
PRICE
$91.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 3 in |
| Height | 73-1/2 in |
| Weight | 12.3 lbs |
Product Details
| Size Type | 1/Pack |
| Material | PVC |
| Package Quantity | 1/Case |
| Description | Piling Bumper |
| Color | White |
| Manufacturers Part Number | 1020-F |
| Brand | Dock Edge |