Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798963

MPN #: 104C36-SANA-CP

Kohler® Composed® Faucet with Kinesis® Sensor, 0.5 GPM, DC-Powered

Product Description
With understated minimalist style, the Composed® faucet brings elegant residential design to commercial bathrooms. Kinesis® technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Features:
  • Operates via battery, plug-in AC power, or Hybrid Energy System (each sold separately)
  • Design-forward aesthetic for commercial bathroom spaces
  • Below-counter valving reduces the faucet footprint and provides easier service
  • 0.35 gpm (1.3 lpm) maximum flow rate with vandal-resistant outlet
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Pair with select KOHLER® soap dispensers and single or two-hole escutcheons for an easy retrofit
  • Includes spout and control box assemblies, and standard mounting hardware
  • Less drain
  • Concealed mechanical mixer sold separately
  • Complies with the Safe Drinking Water Act (SDWA)


PRICE
$795.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth5-13/16 in
Height5-1/2 in
Spout Reach5-13/16 in
Spout Height4-13/16 in

Product Details

Flow Rate0.5 gal/min
ColorSilver
Power SupplyDC-Powered
Gallons per Minute0.5 gal/min
Drain Assembly IncludedNo
Liters per Minute1.89 LPM
Mounting LocationDeck
FinishPolished Chrome
MaterialBrass
Manufacturers Part Number104C36-SANA-CP
Faucet Holes1
Handle StyleSensor
BrandKohler

Compliance & Certifications

ADA CompliantYes