Marathon Motors, C216, 5KC36LN1X, 1/3HP, 1725/1425RPM, 115/208-230V, 1PH, 56 FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Number of Speeds | 2 |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1800 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | RB (Resilient Base) |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 6/3.2-3 A |
| Manufacturers Part Number | 8666 |
| Duty | Continuous |
| Enclosure | DP |
| Rated RPM | 1800 |
| Service Factor | 1.35 |
| RPM Range | 1701-1800 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |